CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x Socket

  • Mfr # 9837-101

  • Zoro # G2184061


product price:  $3.39
/ea

Key Features

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9837-101
Zoro #
G2184061
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
For Pipe Outside Diameter
3/4 in
Hex Size
1 3/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/4 in
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side A Outside Diameter
1 in

Details

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Reducer Bushing
Standards
ASTM D1784, NSF14 Certified
Specific Pipe Fitting Shape
Reducing Bushing
Specific Fitting Shape
Reducer Bushing
Max. Pressure
688 psi @ 73 Degrees F
Max. Temp.
210 Degrees F
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 200 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Includes Seal
No
Schedule
Schedule 80
Includes Plug
No
Includes Shield
No
Low Lead Certified Standard
NSF 61
For Pipe Schedule
80
Fitting Side A Gender
Male
Fitting Side A Type
Spigot
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Maximum Operating Pressure
690 psi @ 73 Degrees F

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Male, Spigot, 1 in, 1/2 in, Female, Socket, 1 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/4 in, 1 19/64 in Overall Length, 690 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.