Manual 2-Way Ball Valve, 2 in FNPT x 2 in FNPT, Standard Port, 900 psi CWP, Lever Handle, Bronze

  • Mfr # 107-818

  • Zoro # G2187236


product price:  $56.15
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107-818
Zoro #
G2187236
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
7.64 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Resistant
Temp. Range
-20 Degrees to 300 Degrees F
Standards
ASTM
Stem Material
Brass
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Max. Pressure
900 PSI CWP
Body Material
Brass
Hose I.D.
2 in
Handle Material
Chrome-Plated Steel, PVC
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 1
IPS
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
IPS
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Vacuum Service Rating
-29.92 in Hg
Color - Valve Handle
Red
Maximum Pressure - Steam
600 PSI CWP
Coefficient of Volume (Cv)
144.194
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
300 Degrees F
Connection Gender - Side 2
Female
Valve Series
7690T

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.