This item is Discontinued.

Akro-Mils General Purpose Dolly, 14" W, 5" H, 19-1/2" L, Gray RU843HR1420

General Purpose Dolly, 14" W, 5" H, 19-1/2" L, Gray (Discontinued)

  • Mfr # RU843HR1420
  • Zoro # G2187963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU843HR1420
Zoro #
G2187963
UPC #
032903013498
Country of Origin
Unknown

Dimensions

Overall Length
19-1/2"
Overall Width
14"
Overall Height
5"
Platform Height
5"
Platform Width
14 in
Platform Length
19 1/2 in

Details

Color
Gray
Load Capacity
900 lb.
Item
General Purpose Dolly
For Use With
Mfr. No. 39-0854W023, 39-1204W024, 39-170, 39120BLUE, 39170BLUE, 30312RED
Includes
(4) 3" x 1.25" Poloyolefin Swivel Casters
Platform Material
Steel

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.