1/2" Compr Stainless Steel Mini Ball Valve Inline

  • Mfr # 8A-MB8LPFA-SSP

  • Zoro # G2189731


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8A-MB8LPFA-SSP
Zoro #
G2189731
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.88 in
Handle Length
3 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Corrosive Chemicals, Natural Gas, Non-Potable Water
Connection Type
Comp. x Comp.
Item
Mini Ball Valve
Handle Type
Lever
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Handle Material
Nylon
Features
A-Lok(R) Compression
Stem Type
Blowout Resistant
Max. Pressure
2,500 PSI CWP
Temp. Range
-65 Degrees to 300 Degrees F
Seat Material
PFA
Seal Material
PTFE
Type
One Piece
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-65 Degrees F
Color - Valve Handle
Black
Coefficient of Volume (Cv)
10.7
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
300 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
MB

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Corrosive Chemicals, Natural Gas, Non-Potable Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.