Hanging Strap, 10Ft L, Copper Plated Steel

  • Mfr # ICI-24

  • Zoro # G2190763


product price:  $7.15
/ea

Key Features

Type
Perforated
Length (Ft.)
10 ft
Width
3/4 in
Material
Copper Plated Steel
Length (In.)
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICI-24
Zoro #
G2190763
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
10 ft
Width
3/4 in
Length (In.)
10 ft.
Mounting Hole Diameter
5/32 in, 1/4 in
Overall Length
10 ft
Overall Width
3/4 in

Details

Item
Hanging Strap
Type
Perforated
Material
Copper Plated Steel
Gauge
24
Metal Material Gauge
24 ga
Band Type
Perforated/Holes
Mount Type
Bolt, Nail
Finish
Copper-Plated
Hanger Material
Steel
For Use On
Pipe
Hole Spacing
1/2 in

Description

Hanging Strap, Finish Copper-Plated, Hanger Material Steel, Hole Spacing 1/2 in, Metal Material Gauge 24 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 10 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.