This item is Discontinued.

Zoro Select 1/8" x 12" Unthreaded Black Pipe 1CPR6

1/8" x 12" Unthreaded Black Pipe (Discontinued)

  • Mfr # 1CPR6
  • Zoro # G2192696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CPR6
Zoro #
G2192696
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
12"
Pipe Size (Fittings)
1/8"
Pipe Size (Nominal)
1/8"
Outside Dia.
25/64 in
Wall Thickness
1/16 in

Details

Pipe Connection Type
Threaded On One End
Material - Pipe
Black Steel
Seamless/Welded
Welded
Max. Pressure
200 psi @ 72 Degrees F
Standards
ASTM A-53-A, API-5L A, ASTM A733
Metal Detectable
Yes
Max. Steam Pressure
150 psi
Basic Pipe Fitting Material
Metal
Item
Black Pipe
Material
Black Steel
Schedule
80

Description

Pipe, Material Black Steel, Schedule 80, Standards ASTM A-53-A, API-5L A, ASTM A733, Wall Thickness 1/16 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.