3" MNPT x FNPT Ductile Iron Spring Check Valve
Mfr # 4RK70
Zoro # G2192872
product price:Â $387.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3"
Connection Type
MNPT x FNPT
Connection
MNPT x FNPT
Body Material
Ductile Iron
Flow Design
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4RK70
Zoro #
G2192872
UPC #
190735332429
Country of Origin
United States
Dimensions
Pipe Size
3"
Size
3"
Pipe or Tube Size - Check Valves
3 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Ductile Iron, Pipe or Tube Size 3 in, Connection Type MNPT x FNPT, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Hex Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.