3/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNE25

  • Zoro # G2193405


product price:  $208.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNE25
Zoro #
G2193405
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Wall Thickness
0.098 in
Inside Dia.
53/64 in
Pipe Size (Nominal)
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1 1/16 in
Outside Diameter
1 1/16 in
Inside Diameter
7/8 in
Nominal Pipe Size
3/4 in
Overall Length
10 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Item
Pipe
Thread Type
NPT
Material (Pipe)
316 Stainless Steel
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Material
Stainless Steel
Material Grade
316
Schedule
Schedule 40
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Gender
Male
Side A Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Maximum Operating Temperature
650 Degrees F
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
1563 psi
Minimum Operating Temperature
-20 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 7/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1563 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.