3/8 in FNPT 304 Stainless Steel Threaded Tee, Class 3000

  • Mfr # 2UA90

  • Zoro # G2194473


product price:  $23.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UA90
Zoro #
G2194473
UPC #
190735923092
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
18
Material Grade
304
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
18
Includes Seal
No

Description

The ZORO SELECT - 2UA90 is a stainless steel Tee fitting designed to connect three pipe runs in a piping system. Constructed from 304 stainless steel, it features a 3/8 inch nominal pipe size on each connection, with female and male NPT threaded ends. Rated for operation within specified pressure and temperature ranges as per industry standards. The fitting conforms to ASTM A182 standards and meets ANSI/ASME B1.20.1 specifications, ensuring compliance with industry thread standards. Its corrosion-resistant metal design makes it suitable for distribution and process piping where reliable fluid or gas flow management is required.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance and durability
  • Pressure Rating: Class 3000, max 3,000 psi at 100°F; maximum steam pressure 2,500 psi at 350°F
  • Connection Type: FNPT threaded ends with female and male gender configurations
  • Pipe Size: 3/8 inches nominal on each connection end
  • Standards: Conforms to ASTM A182 and ANSI/ASME B1.20.1
  • Fitting Shape: T-shaped allowing split or combined flow in piping systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.