Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, White

  • Mfr # ZB4BW31

  • Zoro # G2195067


product price:  $15.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BW31
Zoro #
G2195067
UPC #
785901372578
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
32 mm
Mounting Diameter
22 mm
Overall Width
1.14 in
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.26 in

Details

Item
Push Button Head
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66
Lamp Type
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Bezel
Chrome Plated Metal
Color
White
Type of Operator
Flush Button
Lamp Voltage
Dependent on Module Used
NEMA Rating
13, 4X
Basic Material
Metal
Lamp Module Voltage
Module Not Included
Bezel Material
Metal
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
Overvoltage Category
class I IEC 60536
Shape Of Signaling Unit Head
round
Operator Additional Information
with plain lens
Device Short Name
ZB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Electrical Composition Code
M7 6 single front mounting BA 9s || M8 6 single and double front mounting BA 9s || M9 2 single front mounting BA 9s and transformer
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-55°C
Mechanical Durability
10000000 cycles
Product Compatibility
BA 9s
Product Certifications
GL || UL Listed || DNV || CSA || LROS (Lloyds register of shipping) || BV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK06 EN 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
white flush, unmarked
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for illuminated push-button
Device Presentation
basic sub-assemblies
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operator Material
Metal
Number of Indicator Lights
1
Operating Temperature - Maximum
131 Degrees F
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.