Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # CL45BP

  • Zoro # G2195746


product price:  $1,516.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL45BP
Zoro #
G2195746
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Height
59 in
Depth
18 in
Door Opening Width
14 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Number of Doors
2
Door Type
Hinged
Sump Capacity
5.2 gal
Includes
(2) Keys, (3) Polyethylene Spill Trays, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Additional Shelf
GL143
Rated For Flammable Storage
Yes
Finish
Powder Coated
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Construction
Galvanized Steel with Poly Liners
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
FM Class
6050
Compatible Shelf Model Number
GL143
Other Standards
FM Approved, UFC 79
OSHA Standard
1910.106
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
NFPA 400
Not NFPA 400 Compliant
Storage Chemical Type
Corrosives
Safety Storage Type
Cabinet
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.