Shop SECURALL
Additional $365.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Drum Storage Cabinet, 60 Gallon, 1 Shelves, 31 in W x 67 in H x 31 in D, Yellow
- Mfr # V360
- Zoro # G416045739
product price:Â
$
1,830.99
/ea
Key Features
Storage Capacity
60 Gallon
Number of Shelves
1
Exterior Height
67 in
Exterior Depth
31 in
Exterior Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V360
- Zoro #
- G416045739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Exterior Height
- 67 in
- Exterior Depth
- 31 in
- Exterior Width
- 31 in
Details
- Item
- Flammable Drum Storage Cabinet
- Storage Capacity
- 60 Gallon
- Number of Shelves
- 1
- Color
- Yellow
- Standards
- FM Approved, OSHA Approved, NFPA Approved
- Door Type
- Self-Close, Self-Latch Safe-T-Door
Description
Safe, convenient and centralized storage for Flammables. Vertical Drum Cabinets have ball bearing rollers for easy placing and removal of 55 gallon drums. From one to twelve 5-gallon safety cans can also be stored depending on the model. Horizontal Cabinets store one 55 gallon drum and one 5 gallon safety can. Drum cradles available. Horizontal cabinets have tracks to guide Drum Cradle into position. Choose from 3 door styles.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.