DoubleCheckDetector, 709DCDA, 4in, Flanged

  • Mfr # 709DCDA-OSY-GPM

  • Zoro # G2199149


product price:  $8,292.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
21 in
Pipe Size
4"
Features
Detector Assembly with OSY Shutoffs, cu ft m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709DCDA-OSY-GPM
Zoro #
G2199149
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Pipe Size
4"
Length
52 in
Height
22 3/4 in
Size
4 in
Check Valve Length
34 in
Connection Size - Side 2
4 in
Overall Length
52 in
Overall Width
21 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Overall Height
26.5 in

Details

Item
Double Check Detector Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Features
Detector Assembly with OSY Shutoffs, cu ft m
Connection
Flanged Joint
Max. Temp.
110 Degrees F
Series
Watts 709DCDA
Compliance
ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC
Max. Pressure
175 psi
Standards
ASSE 1048, AWWA C510, CSA B.64, cULus Classified, FM, UPC, USC-FCCCHR
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Flow
800 gpm
Connection Type - Side 1
Flange
Includes Flow Meter
Includes GPM Flow Meter
For Media
Water
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
Operating Temperature - Maximum
110 Degrees F
Seat Material
Bronze
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
OSY Gate Valve
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
Flange
Hazard Protection Level
Low Health Hazard
Valve Series
709DCDA

Description

Double Check Detector Assembly, Series Watts 709DCDA, Size 4 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 21 in., Length 52 in., Height 22-3/4 in., Features Detector Assembly with OSY Shutoffs, cu. ft. m, Standards AWWA Standard C510, Compliance CSA B.64, UL Classified, FM Approved, UPC, ASSE 1048, FCCCHR-USC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.