2-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNJ03

  • Zoro # G2200012


product price:  $19.65
/ea

Key Features

Pipe Size - Nominal
2 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNJ03
Zoro #
G2200012
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 1/2 in
Overall Pipe Length
3.5 in
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
2 7/8 in
Wall Thickness
0.203 in
Inside Dia.
2 15/32 in
Inside Diameter
2 1/2 in
Overall Length
3 1/2 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
838 psi @ 650 Degrees F
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
304
Side B Connection Type
Threaded
Maximum Operating Pressure
838 psi @ 650 Degrees F
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Gravity Flow
No
Schedule
Schedule 40
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Material
Stainless Steel
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 838 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.