Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins

  • Mfr # 3501-BDLP-132-5295

  • Zoro # G2200558


product price: $1,540.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-BDLP-132-5295
Zoro #
G2200558
UPC #
714334018166
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (18) 11 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 7 in, (18) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (18) 6 in, (48) 4 in, (48) 4 in, (6) 16 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
132
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Number of Cabinet Shelves
0
Locking Points
3 Points
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Bins per Cabinet
36
Cabinet Type
Industrial
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
96
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Louvered Panel
Door Type
Flush
Material
Steel
Lock Type
3 pt. Keyed
Bin Material
Polypropylene
Finish
Powder Coated
Cabinet Handle Style
Swing
Total Number of Door Bins
96
Bin Color
Blue
Assembled/Unassembled
Assembled
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel
Gauge
14
Total Number of Bins
132
Total Number of Drawers
0
Finish - Cabinets
Powder Coated
Number of Door Shelves
0
Total Number of Shelves
0
Includes
Keys
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Bin Louvered Panel Location
Door
Frame Assembled
Assembled
Includes Keys
Yes
Number of Door Bins
96
Cabinet Storage Components
Bins
Mobility
Stationary
Number of Cabinet Bins
36
Base Type
Frame
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 132, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.