Solenoid Valve, Two-Way, 24V DC, Normally Closed, 1/2 in NPTF, Watertight, 5 to 100 psi Water

  • Mfr # 8210G002

  • Zoro # G2202277


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G002
Zoro #
G2202277
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Overall Height
3-7/16 in
Overall Length
2-3/4 in
Center Line Pipe Center Size
2-7/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Coil Insulation Class
F
Body Material
Brass
IP Rating
IP66
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Mounting Orientation
Vertical
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Coefficient of Volume (Cv)
4
Operating Pressure Differential Light Oil - Maximum
135 psi
Ambient Temperature - Minimum
14 Degrees F
Response Time
1 sec
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Minimum
5 psi
Wattage
6.1 W
Thread Type
NPT
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Indoor, Outdoor
Frequency
50 Hz, 60 Hz

Description

The ASCO 8210G002 is a pilot-operated, normally closed solenoid valve designed for control of air, inert gases, light oil, and water. Constructed with a brass valve body and featuring NPTF inlet and outlet connections, it offers automated flow control in pneumatic and hydraulic systems. Suitable for vertical mounting, this valve accommodates a nominal pipe size of 1/2 inch and has an operating ambient temperature range: 14°F to 140°F. It includes the coil and sealing components necessary for installation.

Key Features:

  • Valve Design: 2-Way/2-Position with normally closed starting configuration
  • Orifice Diameter: 5/8 inch
  • Maximum Operating Pressure Differential: 125 psi (Air/Inert Gas), 135 psi (Light Oil), 150 psi (Water)
  • Minimum Operating Pressure Differential: 5 psi for Air/Inert Gas, Light Oil, and Water
  • Coil: Included; Class F insulation; Wattage: 6.1 W; Voltage: 24V DC
  • Coil Enclosure: IP66-rated; no junction box included
  • Environmental Rating: Indoor and outdoor use; IP Rating: 66; NEMA Ratings: 1, 2, 3, 3S, 4, 4X
  • Response Time: 1 second
  • Seal Material: NBR (Buna-N)
  • Dimensions: Overall Height 3-7/16 in, Length 2-3/4 in, Width 2-5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.