Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Black, 1 Shelves, 0 Drawers

  • Mfr # 845W24A-ME

  • Zoro # G2206666


product price:  $564.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
845W24A-ME
Zoro #
G2206666
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Shelf Capacity
250 lbs
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Steel
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Number of Doors
2
Color
Black
Series
800
Method of Construction
Bolted; Welded
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Locking Cabinet
Yes
Casters Included
No
Number of Keys
2
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Includes Keys
Yes
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Includes Hanging Rod
Yes
Cabinet Locking Mechanism
Keyed
Door Handle Type
Swing
Mobility
Stationary
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Door Opening
180 Degrees

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.