Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 10-1000 1/1 H5 VS6-11 480/60

  • Zoro # G2207740


product price:  $6,065.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS Pro 10-1000 1/1 H5 VS6-11 480/60
Zoro #
G2207740
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
26 3/8 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
2 yr
Housing Depth
9 13/16 in
Chain Length
16 ft
Body Length
26 3/8 in
Maximum Lifting Length
16 ft
Controller Cord Length
16 ft
Mfr. Warranty Length
2 yr
Minimum Retracted Length
20 25/32 in
Lifting Hook Opening Width
19 7/8 in
Body Depth
9 13/16 in
Body Width
13 11/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 20 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 7/8 in
Motor HP
2.95 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Item
Electric Chain Hoist
Finish
Powder Coated
Thermal Protection
Included
Hz
60
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Control
Push Button Pendant
Control Cord
2 to 12 ft
Number of Speeds
Variable
Reeving
1
Clutch
Overload Slip
Brake
DC Disc
Amps @ Low Volts
4.5 A
Trolley Configuration
Hook Mounted - No Trolley
Number of Load Chains
1
Body Material
Aluminum
Controls
Push Button Pendant
Maximum Lifting Capacity
2,200 lb
Chain Material
Steel
Clutch Type
Overload Slip
Hoist IP Rating
IP55
For Outdoor Use
Yes
Chain Finish
Powder Coated
Body Finish
Powder Coated
Maximum Lift Speed
11 m/min
Number of Reeves
1
Current at Max. Voltage
4.5 A
Lifting Hook Material
Steel
Motor Horsepower
3 hp
Programmable
Non-Programmable
Trolley IP Rating
IP55
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Overload Protection Included
Yes
Included Components
Chain Container
Current at Min. Voltage
4.5 A
Lifting Hook Type
Hook with Safety Latch
Starts and Stops per Hour
240
Includes Brake
Brake Included
Brake Type
DC Current
Pendant IP Rating
IP65
Duty Classification
H4
Trolley Wheel Material
Plastic
Headroom
19 7/8 in
Minimum Lift Speed
0.11 m/min
Includes Clutch
Clutch Included
Features
Ergonomic Operation
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,200 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.11 m/min, Maximum Lift Speed 11 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 3 hp, Operating Voltage 480V AC, Headroom 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.