Truck, Hand, 500 Lb

  • Mfr # 3W089

  • Zoro # G2208342


product price:  $130.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Height
51 in
Overall Width
22 in
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3W089
Zoro #
G2208342
UPC #
190735294871
Country of Origin
Multiple

Dimensions

Overall Height
51 in
Overall Width
22 in
Wheel Diameter
10 in
Noseplate Width
14 in
Wheel Width
4 in
Noseplate Depth
8 in
Nose Plate Depth
8 in
Nose Plate Width
14 in
Overall HxWxD
51 in x 22 in
Nose Plate WxD
14 in x 8 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Hand Truck Handle Type
Continuous Frame Loop
Finish
Powder Coated
Powered By
Manual
Includes
Wheel Fenders
Includes Wheel Fenders
With Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Steel
Nose Plate Profile
Standard
Nose Plate Type
Solid Straight
Frame Finish
Powder Coated
Axle-Mounted Wheel Type
Pneumatic
Caster/Wheel Mounting Location
2-Wheel
Includes Load Protector
Without Load Protector
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Frame Type
Rounded Back

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 51 in, Overall Width 22 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.