Electric Chain Hoist, 500 lb, 20 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM003LD-L-FG-20

  • Zoro # G2208851


product price:  $12,556.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM003LD-L-FG-20
Zoro #
G2208851
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
14 13/16 in
Min. Radius Curve
31 1/2 in
Trolley Wheel Dia.
3 3/4 in
Housing Width
8 1/2 in
Body Width
8 1/2 in
Minimum Radius Curve
31 1/2 in
For Minimum Beam Height
5 3/32 in
Maximum Lifting Length
20 ft
For Max. Beam Flange Width
5 in
Mfr. Warranty Length
1 yr
Trolley Wheel Diameter
3 3/4 in
Lifting Hook Opening Width
14 13/16 in
Body Length
13 13/16 in
Body Depth
14 13/16 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
15 19/32 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
15/2.5 fpm
Load Capacity
500 lb
Min. Between Hooks
14 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Wheel Material
Stainless Steel
Control Cord
16 ft
Reeving
1
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Clutch
Friction
Item
Electric Chain Hoist
Hz
60
Number of Speeds
2
Amps @ Low Volts
3.4 A
Control
110V Push Button Control Pendant
Classification
H4
Brake
DC Current
Lubrication
Food Grade Oil
Fits Beam Flange W
2-9/32 in to 5 in
Thermal Protection
Included
Finish
Epoxy Paint
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Body Finish
Epoxy Painted
Headroom
14 13/16 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Mount Type
Motorized Trolley
Trolley Wheel Material
Stainless Steel
Chain Grade
Grade 80
Controls
Push Button Pendant
Trolley IP Rating
IP55
Includes Brake
Brake Included
For Outdoor Use
Yes
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Number of Reeves
1
Duty Classification
H4
Chain Finish
Nickel Plated
Brake Type
DC Current
Current at Min. Voltage
3.4 A
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Motor Horsepower
3/4 hp
Number of Load Chains
1
Clutch Type
Friction
Maximum Lifting Capacity
500 lb
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Minimum Lift Speed
2.5 fpm
Current at Max. Voltage
1.7 A
Body Material
Aluminum
Maximum Lift Speed
15 fpm
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 13/16 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.