Electric Food Grade Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, White

  • Mfr # NER020LD-FG-15

  • Zoro # G2209037


product price:  $9,784.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020LD-FG-15
Zoro #
G2209037
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
11 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 7/8 in
Housing Depth
22 5/8 in
Mfr. Warranty Length
1 yr
Body Depth
22 5/8 in
Minimum Retracted Length
22 19/32 in
Body Length
27 7/8 in
Body Width
11 11/16 in
Lifting Hook Opening Width
22 5/8 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Classification
H4
Reeving
1
Trolley Configuration
Hook Mounted
Lubrication
Food Grade Oil
Clutch
Friction
Hz
60
Number of Speeds
2
Amps @ Low Volts
2.4 A
Control
110V Push Button Control Pendant
Brake
DC Current
Thermal Protection
Included
Finish
Epoxy Paint
Item
Electric Chain Hoist
Maximum Lifting Capacity
4,000 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Includes Brake
Brake Included
Motor Horsepower
2 3/8 hp
Clutch Type
Friction
Pendant IP Rating
IP65
Current at Min. Voltage
2.4 A
Mount Type
Hook Mounted - No Trolley
Headroom
22 5/8 in
Includes Clutch
Clutch Included
Maximum Lift Speed
14 fpm
Chain Finish
Epoxy Painted
Controls
Push Button Pendant
Current at Max. Voltage
2.4 A
Body Finish
Epoxy Painted
Duty Classification
H4
Starts and Stops per Hour
120, 240
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Minimum Lift Speed
2.5 fpm
Number of Reeves
1
Number of Load Chains
1
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 5/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.