Mattress, 84x7x39in, Foam, Fire Prot.
Mfr # H10741
Zoro # G2209341
product price:Â $622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
84 in
Width
39 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H10741
Zoro #
G2209341
UPC #
-
Country of Origin
United States
Dimensions
Length
84 in
Width
39 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Length
84 in
Overall Width
39 in
Overall Height
7 in
Description
Institutional Mattress, Length 84 in, Height 7 in, Width 39 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Gray, Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.