Mattress, 80x7x39in, Foam, Fire Prot.

  • Mfr # H10739

  • Zoro # G2209369


product price:  $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
80 in
Width
39 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H10739
Zoro #
G2209369
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
39 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Height
7 in
Overall Length
80 in
Overall Width
39 in

Details

Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Green Environmental Attribute
Does not Contain Formaldehyde
Core Material
Foam
Features
Multi-Zone Foam Core
Standards
Cal 129/Fed 1633
Reversible
No
Fire Barrier Protection
Yes
Weight Capacity
500 lb
End-to-End Reversible
Not Reversible
Flammability Standards
CAL 129, Fed 1633
Resistance Properties
Fluid Resistant
Product Type
Mattress
Model Name
C-Matt Mattress
Includes Fire Barrier
Fire Barrier Included
Cover Opacity
Opaque
Top-to-Bottom Reversible
Not Reversible
Includes Vent
Vented
Includes Integrated Pillow
No Pillow

Description

Institutional Mattress, Length 80 in, Height 7 in, Width 39 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.