End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End

  • Mfr # 464-5000

  • Zoro # G2210932


product price:  $84.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Length of Cut
2 in
Overall Length
4 in
Shank Dia.
1/2 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464-5000
Zoro #
G2210932
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
2 in
Overall Length
4 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in

Details

Helix Angle
30 Degrees
List Number
464
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
General Purpose
End Mill Style
Square
Number of Flutes
4
Super Alloy (S) Compatibility
No
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single
Finish
Bright (Uncoated)
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.