Industrial Grade Polymer Recycled Hang and Stack Bin, Terra Cotta (Discontinued)
- Mfr # 30230RECYTC
- Zoro # G2213933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30230RECYTC
Zoro #
G2213933
UPC #
032903004700
Country of Origin
Unknown
Dimensions
Inside Height
4 3/4 in
Outside Height
5 in
Details
Material
Industrial Grade Polymer
Color
Terra Cotta
Item
Recycled Hang and Stack Bin
ESD Conductive
No
Load Capacity
30 lb
Volume Capacity
0.12 cu ft
Includes
Molded Slots for ID Labels
Use with Grainger Divider No.
5KY86
Use Lid Number
Mfr. No. 30231CRY
No. of Divider Slots Short
3
Description
Hang and Stack Bin, Outside Length 10 7/8 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 10 1/4 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in, Volume Capacity 0.12 cu ft, Load Capacity 30 lb, Material Industrial Grade Polymer, Color Terra Cotta, Use Divider No. Mfr. No. 402305KY86, Use with Grainger Divider No. 5KY86, Use Lid Number Mfr. No. 30231CRY, Use with Grainger Lid No. 46U435, No. of Divider Slots Long 1, No. of Divider Slots Short 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.