Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal.

  • Mfr # 6FVH9

  • Zoro # G2214283


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/2 in
Overall Width
24 in
Material
Stainless Steel
Color
Silver
Load Capacity
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FVH9
Zoro #
G2214283
UPC #
190735540701
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Overall Width
24 in
Inside Dia.
23 1/8 in
Caster Dia.
3 in
Caster Width
1 7/8 in
Height
6 1/2 in
Outside Dia.
24 in
Outside Diameter
24 in
Axle Dia.
1/2 in
Overall Depth
24 in
Deck Height
6 1/2 in
Caster Wheel Width
1 7/8 in
Lip Height
2 1/8 in
For Maximum Container Diameter
23 in
Caster Wheel Dia.
3 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
For Maximum Container Height
34 1/2 in
Caster Mounting Height
4 1/8 in
Axle-Mounted Wheel Width
1 7/8 in
Axle-Mounted Wheel Dia.
3 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,100 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
No
Drum Capacity
55 gal
Number of Casters
5
Dolly Capacity
1,100 lb
Caster Material
Polypropylene
Features
High Capacity Load
Includes
(20) Bolts, (20) Nuts
Weight
24.5 lb
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
5-Wheel
Securing Mechanism
No Securing Mechanism
Non-Marking Casters/Wheels
Yes
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
Caster Brake Type
No Caster Brake
Deck Shape
Round
Deck Type
Open
For Container Capacity
55 gal
Caster Frame Material
Steel
Frame Material
Stainless Steel
Caster Wheel/Tread Material
Plastic
Caster Wheel Bearings
Plain
For Container Material
Plastic, Steel
Method of Construction
Welded
Includes Tilt Pedal
Without Tilt Pedal
Adjustment Type
Not Adjustable
Frame Gauge
13 ga
Caster/Wheel Configuration
(5) Swivel
For Cntnr Cap
55 gal
Type
Welded with Center Support Piece
Frame Finish
Unfinished
Rim Catch Type
Fixed
For Surface Type
Brick, Concrete
Axle-Mounted Wheel/Tread Material
Plastic
Axle-Mounted Wheel Bearings
Delrin
Hub Position
Center Mount
Compatible with Product Type
Drum
Axle-Mounted Wheel Type
Solid
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in

Description

Drum Dolly, Load Capacity 1,100 lb, For Cntnr Cap 55 gal, Deck Height 6 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 13 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Unfinished, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.