This item is Discontinued.

Weg Pump Motor, 3-Ph, 20 HP, 254/6JP, 575V, 19.9A 02018OP3H256JP-S

Pump Motor, 3-Ph, 20 HP, 254/6JP, 575V, 19.9A (Discontinued)

  • Mfr # 02018OP3H256JP-S
  • Zoro # G2217820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02018OP3H256JP-S
Zoro #
G2217820
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
5-1/4"
Length Less Shaft
19-19/32"
Overall Length
24-27/32"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1701-1800
Nameplate RPM
1755
Voltage
575
Frame
254/6JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Full Load Amps
19.9
Green Certification or Other Recognition
NEMA Premium Rated
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Hz
60
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Inverter Rated
Yes
Motor Frame Material
Rolled Steel
Nominal Efficiency
91.0
Ins. Class
F
Phase
3
Duty
Continuous
Motor Shaft Design
JP Threaded

Description

Close-Coupled Pump Motor, 20, 1755, 575, 254/6JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 19.9, Ins. Class F, Inverter Rated Yes, Length Less Shaft 19 19/32 in, 40 Degrees C, Ball, NEMA Premium Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW, Nominal Efficiency 91.0, Overall Length 24 27/32 in, Shaft Length 5 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.