Flat Washer, For Screw Size M8 , Steel Zinc Yellow Finish, 100 PK

  • Mfr # M38080.080.0001

  • Zoro # G2218422


product price:  $3.89
/pk 100, $0.04/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38080.080.0001
Zoro #
G2218422
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.40 mm
Inside Diameter Tolerance
0.331-0.339
Outside Diameter Tolerance
0.613-0.63

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 125-1A
System of Measurement
Metric
Thickness Tolerance
0.055-0.071
Brinell Hardness
200
Type
Flat Washer
Color
Yellow
Rockwell Hardness
140HV
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Removable
Removable
Material Quality Standards
Not Rated
Material Grade/Class
Not Graded
Made in North America
Not Made in North America
Dimensional Standards
DIN 125-1A
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees C
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
For Use With
Property Class 8.8 And 10.9 Screws And Studs
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc Yellow, For Screw Size M8, Inside Diameter 8.62 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Yellow, Inside Diameter Tolerance 0.331-0.339, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.