Liquid-Tight Flex Metal Conduit, 3/8 in Trade Size, 100 ft, 2 in Bend, Steel, Gray

  • Mfr # 6101-30-00

  • Zoro # G2222053


product price:  $99.69
/ea
Free Shipping & Returns

Key Features

Bend Radius
2 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6101-30-00
Zoro #
G2222053
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Nominal Length
100 ft
Bend Radius
2 in
Outside Dia.
0.69 in
Inside Diameter
0.48 in
Outside Diameter
0.69 in
Trade Size (in)
3/8
Outside Diameter (in)
0.690/0.710 IN
Part Length (ft)
100
Flexible Conduit Nominal Length
100 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
165 Degrees F
Series
6100
Standards
ANSI/NFPA-79, JIC Standards
Flexible Conduit Usable Temp. Range
-22 Degrees to 165 Degrees F
Special Features
Very Flexible
Flammability Rating
ANSI
Wet Location
Yes
Approval Rating
ANSI, JIC, NFPA
Usable Temperature Range
-22 Degrees F to 165 Degrees F
Voltage
600 V
Resistance Properties
Oil Resistant, UV Resistant
Jacketed
Yes
Surface Finish
PVC
Application
Vibration and movement absorbing
Oil Resistant
Yes
Features
LIQUID-TUFFâ„¢ Liquidtight Flexible Steel Conduit VF; Mechanical and moisture protection for conductors; Sunlight resistant; Flame retardant PVC jacket - Gray; Hot dipped zinc galvanized low carbon steel core; Very flexible
Min Temperature RatingF
-4
Max Temperature Rating Dry F
140
Color
Gray
Flexibility
Flexible

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in, Resistance Properties Oil Resistant, UV Resistant..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products