This item is Discontinued.

Little Giant Ladders 24 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity 15618-195

24 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)

  • Mfr # 15618-195
  • Zoro # G2222145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15618-195
Zoro #
G2222145
UPC #
096764176181
Country of Origin
United States

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
20 ft 6 in
Closed Height
13 ft 6 in
Bottom Width
22 in
Section Length
12 ft
Ladder Height
12 ft 6 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Rung Shape
Round
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Aluminum Spur Foot & Rubber Pad
Series
SumoStance
Standards
OSHA and ANSI 14.5
Includes
Rubber Lined Cable Hook/V-Rung, Claw,Top Three Usable Rungs Are D-Rung

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 20 ft 6 in, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Aluminum Spur Foot & Rubber Pad, Includes Rubber Lined Cable Hook/V-Rung, Claw,Top Three Usable Rungs Are D-Rung, Rung Shape Round, Closed Height 13 ft 6 in, Section Length 12 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.