This item is Discontinued.

Eaton Proximity Sensor, Inductive, 12mm, NPN, NO E57SAL12T110ED

Proximity Sensor, Inductive, 12mm, NPN, NO (Discontinued)

  • Mfr # E57SAL12T110ED
  • Zoro # G2223541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57SAL12T110ED
Zoro #
G2223541
UPC #
782113505022
Country of Origin
Mexico

Dimensions

Proximity Sensor Diameter
12.0mm
Length
41mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire NPN
Output Mode
NO
Max. Detecting Distance
4.0mm
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Case Material
Stainless Steel
Proximity Sensor Operating Frequency
800 Hz
Description/Special Features
360 Degrees Viewable LED Output Indication
NEMA Rating
4, 4X, 6, 6P, 12, 13
Operating Temp. Range
-13 Degrees to 158 Degrees F
Max. Current Load
500mA
IP Rating
IP67
Standards
CE, cUL
Electrical Connection
Micro
Body Material
Stainless Steel
Sensing Face Shielding
Unshielded
Output Circuit Type
NPN
Features
360 Degree LED Indicator
Number of Pins
4
Style
Cylindrical
Sensing Method
Inductive
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 4.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating IP67, Case Material Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.