2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT

  • Mfr # 1ZMT9

  • Zoro # G2224871


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Tube Material
SBR/Natural Rubber
Inside Dia.
2"
Max. Pressure
125 psi
Length
50 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZMT9
Zoro #
G2224871
UPC #
190735419878
Country of Origin
China

Dimensions

Inside Dia.
2"
Length
50 ft.
Fitting Size
2 in x 2 in
Hose Inside Dia.
2 in
Hose Fitting A Size
2 in
Hose Length
50 ft
Hose Fitting B Size
2 in
Hose Outside Dia.
2 3/4 in

Details

Item
Water Discharge Hose
Tube Material
SBR/Natural Rubber
Max. Pressure
125 psi
Color
White
Fitting Type
Cam and Groove C x Cam and Groove E
Max. Temp.
180 Degrees F
Fittings
Alum. Cam and Groove
Reinforcement
Polyester Jacket
Includes
Gasket
Vacuum Rating
Not Rated
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
Hose Fitting B Type
Cam and Groove E
Hose Cover Material
Polyester
Hose Color
White
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
Aluminum
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
125 psi
Hose Fittings
Aluminum 2 in Cam and Groove C x Aluminum 2 in Cam and Groove E
Hose Tube Material
SBR
Temp. Range
-22 Degrees to 180 Degrees F
Safety Factor
3:1
Burst Pressure
375 psi
Hose Reinforcement Material
Fiber

Description

Water Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/4 in, Hose Length 50 ft, Hose Color White, Hose Tube Material SBR, Hose Cover Material Polyester, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -22 Degrees to 180 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.