Shop JASON INDUSTRIAL
See all product information
4in x 50ft 250PSI YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-0400-050
Zoro # G516477744
product price:Â $10.99
/eaKey Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Max. Pressure
200 psi
Length
50 ft
Color
Bright Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4358-0400-050
Zoro #
G516477744
UPC #
746041326890
Country of Origin
Türkiye
Dimensions
Inside Dia.
4 in
Length
50 ft
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
200 psi
Color
Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.