
Nitrile Powder Free 6 mil Gloves - Black, XL - Box of 100
Mfr # GL-NT106BKFX
Zoro # G222602263
product price:Â $12.79
/pk 100, $0.13/eaKey Features
Material
Nitrile
Palm Thickness
6 Mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-NT106BKFX
Zoro #
G222602263
UPC #
75289715730
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 Mil
Size
XL
Details
Material
Nitrile
Color
Black
Latex-Free
Latex-Free
Item
Disposable Gloves
Description
ProWorks Catch Light Nitrile Gloves Feature Pyramid Grip Texture: Deep textured for better gripping both in wet and dry applications. Black Color ideal for industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.