Stack Bin Dolly, D 30 In, W 18 In, Blue

  • Mfr # DLY-3018

  • Zoro # G2227583


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Blue
Load Capacity
1000 lb
Assembled
Yes
Platform Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLY-3018
Zoro #
G2227583
UPC #
651588047194
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 6 1/2 in
Platform Height
5 in
Platform Width
18 in
Overall Width
18 in
Caster Wheel Width
1 1/4 in
Overall Length
30 in
Deck Height
6 1/2 in
Overall Height
6 1/2 in
Deck Width
18 in
Center Opening Width
9 1/2 in
Axle Dia.
1/2 in
Center Opening Length
10 1/2 in
Center Opening LxW
10 1/2 in x 9 1/2 in
Deck Length
30 in
Deck Thickness
1 1/4 in
Overall LxWxH
30 in x 18 in x 6 1/2 in
Caster Width
1 1/4 in

Details

Material
Plastic
Color
Blue
Load Capacity
1000 lb
Item
Open-Deck Plastic General Purpose Dolly
Assembled
Yes
Load Capacity (Lb.)
1000 lb.
For Use With
Heavy Containers
Includes
Padded Rubber Ledge
Platform Material
Plastic
Caster Wheel Type
Solid
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
End Style
Raised
Deck Material
Plastic
Caster Frame Material
Iron
Caster Wheel/Tread Material
Polyurethane
Includes Tow Eye
With Towing Eye
Weight
19 lb
Securing Mechanism
No Securing Mechanism
Caster Mounting Type
Plate
Frame Material
Plastic
Compatible with Product Type
Polymer Bin
Lip Type
Flush
Deck Surface
Rubber Padded
Caster Outside Bolt Hole Spacing
4 in x 1 1/4 in
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type/Material
Solid Polyurethane
Caster Wheel Bearings
Ball Bearing
Brake Type
No Caster Brake
Wheel Type/Material
Solid Polyurethane
Connectable Ends
No
Caster Inside Bolt Hole Spacing
3 3/8 in x 2 3/8 in
Number of Casters
4

Description

Open-Deck Plastic General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 6 1/2 in, Deck Material Plastic, Deck Surface Rubber Padded, Center Opening Length 10 1/2 in, Center Opening Width 9 1/2 in, Color Blue, End Style Raised, Frame Material Plastic, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.