3/8" FNPT x Male Flare Stainless Steel Dual Check Valve

  • Mfr # SD3-MF 3/8"

  • Zoro # G2228247


product price:  $495.48
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT x Male Flare
Connection
FNPT x Male Flare
Body Material
316 Stainless Steel
Width
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD3-MF 3/8"
Zoro #
G2228247
UPC #
098268325393
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Width
1-1/16"
Length
4-1/2"
Pipe or Tube Size - Check Valves
3/8 in
Overall Length
4.5 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Overall Width
1.06 in
Connection Size - Side 1
3/8 in

Details

Connection Type
FNPT x Male Flare
Connection
FNPT x Male Flare
Body Material
316 Stainless Steel
Material of Construction
316 Stainless Steel
Item - Check Valves
Check Valve
Max. Temp. - Valves
130 Degrees F
Standards
ASSE 1032
Mechanism and Body Design
Inline
Flow Design
Dual
Connection Type - Check Valves
FNPT x Male Flare
Body Material - Valves
316 Stainless Steel
Application - Valves
General Purpose
Max. Pressure
150 psi
Max. Steam Pressure - Valves
Not Rated
Item
Dual Check Valve
Flow
2.5 gpm
Seat Material
PPO
Includes
Strainer
Mounting Orientation
Horizontal, Vertical
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Minimum
54 Degrees F
For Media
Water
Maximum Pressure - Steam
Not Rated
Primary Installation Type
Carbonated Beverage Lines
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Operating
150 psi
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 2
Male
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Operating Temperature - Maximum
130 Degrees F
Valve Series
SD-3

Description

Dual Check Valve, Size 3/8 In., Connection FNPT x Male Flare, Body Material Stainless Steel, Max. Temp. 130 Degrees , Max. Pressure 150 psi, Length 4 1/2 in, Standards ASSE 1032

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.