Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening

  • Mfr # 4ZX48

  • Zoro # G2228283


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Safety Latch Hooks
Chain Length
20 55/64 ft
Hook Opening
1 7/64 in
Lever Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZX48
Zoro #
G2228283
UPC #
190735341650
Country of Origin
China

Dimensions

Chain Length
20 55/64 ft
Lever Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
1 1/8 in
Body Depth
7 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
15 3/4 in
Maximum Lifting Length
20 ft
Body Width
6 3/8 in

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
1 7/64 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
49 lb
Min. Between Hooks
15 3/4 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Color
Red
Headroom
15 3/4 in
Included Components
Safety Latch Hooks
Includes Clutch
Clutch Included
Number of Load Chains
1
Lifting Hook Material
Alloy Steel
Number of Reeves
1
Chain Finish
Black Tempered
Operating Position
Vertical
Body Material
Steel
For Outdoor Use
Yes
Overload Protection Included
No
Maximum Lifting Capacity
3,000 lb
Chain Material
Alloy Steel
Power Source
Lever
Chain Grade
Grade 80
Brake Type
Double Disc Brake, Weston Style
Body Finish
Powder Coated
Includes Brake
Brake Included
Lifting Hook Type
Hook with Safety Latch

Description

Lever Chain Hoist, Chain Length 20 7/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 in, Body Material Steel, Body Width 6 3/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.