304 Stainless Steel Hex Reducing Bushing, 1 in x 1/4 in, Male NPT x Female NPT, Class 3000

  • Mfr # 1RRT2

  • Zoro # G2228581


product price:  $14.49
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/4"
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRT2
Zoro #
G2228581
UPC #
190735923474
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1" x 1/4"
Pipe Size (Fittings)
1" x 1/4"
Pipe Size
1" x 1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Male
Includes Seal
No
Class
Class 3000

Description

Straight, Stainless Steel, Ball Blasting, 304, Class Class 3000, For Pipe Schedule Schedule 160, 1 in, Male, Threaded, Not Applicable, 11 1/2, 1 In.-11.5, 1/4 in, Female, Threaded, Not Applicable, 18, 1/4 In.-18, Not Applicable Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.