Kinnsden 48" Single Vanity Cabinet, Sable Oak

  • Mfr # D680-V48-SBK

  • Zoro # G222918982


product price:  $4,371.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (In.)
47.25 in
Body Material
Oak
Height (In.)
34.75 in
Depth (In.)
23.12 in
Finish
Sable Oak
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D680-V48-SBK
Zoro #
G222918982
UPC #
840467814808
Country of Origin
Viet Nam

Dimensions

Width (In.)
47.25 in
Height (In.)
34.75 in
Depth (In.)
23.12 in

Details

Item
Vanity Base Only
Body Material
Oak
Finish
Sable Oak
Number of Shelves
1
Number of Doors
2
Number of Drawers
5
Color
Sable Oak
Features
Soft-Close Hinges, Soft-Close Slides, Adjustable Shelves
Includes
Vanity Base Only

Description

Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.