Tape Dispensing Machine, 3 Max. Tape Width. 9 in Tape Core Dia, Metal, Plastic, Black

  • Mfr # TDH

  • Zoro # G2229692


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
3
Construction
Metal
Color
Black
For Use With
Water Activated Tapes
Power Requirements
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDH
Zoro #
G2229692
UPC #
-
Country of Origin
United States

Dimensions

Max. Tape Width
3
For Maximum Tape Roll Diameter
9 in
Length
18 7/8 in
Width
10 1/2 in
Height
13 3/4 in
For Maximum Tape Width
3 in
Maximum Tape Dispensing Length
72 in
Minimum Tape Dispensing Length
5 in
Tape Dispensing Length - Maximum
36 in
Maximum Tape Roll Diameter
9 in
For Maximum Tape Core Diameter
3 in
Tape Dispensing Length - Minimum
4 in
Overall Depth
18 in

Details

Item
Tape Dispensing Machine
Construction
Metal
Color
Black
For Use With
Water Activated Tapes
Power Requirements
Manual
Material
Metal, Plastic
Standards
ANSI Certified 60950
Feed Speed
36 in/sec
Assembly Required
Yes
Basic Power Source
Manual
Water Bottle Capacity
70 fl oz
Blade Material
Stainless Steel
Dispensing Speed
36 in/sec
Includes Heater
No
Compatible Tape Type
Water-Activated
Includes Safety Mechanism
Safety Mechanism Included
Includes Memory
Memory Not Included
Frame Material
Metal, Plastic

Description

Tape Dispensing Machine, For Maximum Tape Width 3 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 9 in, Frame Material Metal, Plastic, Overall Depth 18 in, For Use With Water Activated Tapes, Standards ANSI Certified 60950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.