Marsh Manual Kraft Tape Dispenser For 1"-3"W Tape

  • Mfr # TDH

  • Zoro # G202536243


product price:  $804.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDH
Zoro #
G202536243
UPC #
707022122665
Country of Origin
United States

Description

THIS TAPE DISPENSER ENSURES LOW DOWNTIME WITH THE LARGEST WATER BOTTLE (70 OZ) IN THE INDUSTRY. IT FEATURES A LONG LIFE, ACCURATE STAINLESS STEEL DUAL EDGE CUTTER. THE JAM-FREE FEED MECHANISM IS QUIET AND LOW MAINTENANCE. THE DISPENSER PROVIDES A CUT LENGTH OF 5" TO 36" IN ONE PULL, LONGER LENGTHS WITH ADDITIONAL PULL. THE 12 GA BODY HAS A POWDER COAT FINISH. THIS DISPENSER ACCEPTS TAPE WIDTHS OF 1" TO 3". IT IS CSA, CE, ETL, ANSI AND UL STANDARD 60950 COMPLIANT. THIS PRODUCT HAS LIMITED OF 18 MONTHS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.