3/4" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP548T 3/4

  • Zoro # G2229841


product price:  $60.69
/ea

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Sub-Category
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP548T 3/4
Zoro #
G2229841
UPC #
697988624757
Country of Origin
China

Dimensions

Pipe Size
3/4"
Width
2.31"
Pipe or Tube Size - Check Valves
3/4 in
Size
3/4"
Length
1-1/2"
Overall Height
2-5/16"
Overall Length
2.31 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Sub-Category
Bronze
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Mounting Position
With Pressure Coming From Under the Disc
Body Material - Valves
Bronze
Max. Pressure
250 psig WOG
Mounting Orientation - Check Valves
Horizontal
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Item
Low Lead Spring Check Valve
Connection Type - Check Valves
FNPT x FNPT
Min. Temp. - Valves
-20 Degrees F
Standards
NSF/ANSI 372
Seal Material - Check Valves
Bronze
Mechanism and Body Design
Inline Spring
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Cracking Pressure
0.5 psi
Full Flow - Valves
No
Flow
7.6 gpm
Material of Construction
Bronze
Seat Material - Check Valves
Bronze
Flow Design
Single
Flow - Valves
7.60 gpm
Application - Valves
General Purpose
Max. Temp.
353 Degrees F
Max. Temp. - Valves
353 Degrees F
Spring Material - Check Valves
Bronze
Spring Material
Bronze
Seat Material
Bronze
Seal Material
PTFE
Mounting Orientation
Horizontal
Type
Spring
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Check Mechanism
Swing
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Silent Check
Silent
Operating Temperature - Maximum
353 Degrees F
Valve Body Style
Inline
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
7.6
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
For Media
Gas, Oil, Water
Check Mechanism Material
PTFE
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Valve Series
UP548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.