Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Sloped Top Enclosure, 8.00 in D, Hinged WMS242008N4

Sloped Top Enclosure, 8.00 in D, Hinged (Discontinued)

  • Mfr # WMS242008N4
  • Zoro # G2231171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS242008N4
Zoro #
G2231171
UPC #
639889840454
Country of Origin
Unknown

Dimensions

Height
24.00 in
Usable Opening Depth
6.91 in
Width
20.00 in
Depth
8.00 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Series
WMS
Includes
Interior Mounting Panel, Accessory Hardware Bag
Enclosure Cover Features
Concealed Hinge, Screwdriver Insert
NEMA Rating
4X, 12
Gasket
Polyurethane
Basic Material
Metallic
Material
304 Stainless Steel
IP Rating
66
Standards
cULus
Knockouts / No Knockouts
Knockouts
Metal Gauge
16

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 8.00 in, Enclosure Cover Features Concealed Hinge, Screwdriver Insert, Polyurethane Gasket, Height 24.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 6.91 in, Width 20.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.