Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02LXLLV/30

  • Zoro # G2232456


product price:  $77.15
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02LXLLV/30
Zoro #
G2232456
UPC #
783156699440
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Smallest Graduation
1 in Hg, 1 psi
Calibration Certificate Included
No
Gauge Special Options
PLUS!(TM) Performance
Graduations
10 in Hg, 5 psi
Gauge Primary Range Smallest Graduation
1/1
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Movement Material
304 Stainless Steel
Primary Scale Minor Graduations
1
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Bayonet
Compatible Process Media
Deionized Water
Dial Face Material
Aluminum
Scale Type
Single
Bezel Material
304 Stainless Steel
Dry Dampening Feature
PLUS! Performance
Accuracy Scale
Full Scale
Includes Vent Plug
Yes
Removable Bezel
Yes
Pressure Range Type
Compound
Vibration Resistance
Dry Case Vibration-Dampened
Process Connection Gender
Male
Non-Sparking
No
Gauge Case Liquid
None
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Primary Pressure Scale Color
Black
Includes Mounting Hardware
No
Dial Color
White
Pointer Color
Black
Freeze Resistant Movement
No
Sensor Material
316L Stainless Steel
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP65
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
NEMA Enclosure Rating
4X

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature PLUS! Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.