Shop ASHCROFT

Digital Pressure Gauge, -15 to 0 to 100 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYLMMY100#&V
  • Zoro # G7641608

product price: 
$
972.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
302132SD15LXBKBLCYLMMY100#&V
Zoro #
G7641608
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Depth
1.72 in
Case Diameter
3.33 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
-15 to 0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Display
LCD
Includes
Alkaline Batteries
Number of Display Digits
5
Powered By
(2) AA Batteries
Memory Storage
min/max
Case Color
Silver
Peak Hold
Yes
Case Material
Stainless Steel
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Socket Material
Stainless Steel
Resolution
Dependent on Range
Calibration Certificate
No
Agency Compliance
3A
Features
Bar Graph Battery Display
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Display Range
-15 to 0 to 100 psi
Case Finish
Electropolished/Tumbled
Power Source
4 to 20 mA Loop-Powered
Case Construction
304 Stainless Steel
Temperature Error
+/-0.04% Degrees F
Primary Display Units
psi
Diaphragm Seal Material
316L Stainless Steel
Low Battery Indicator
No
Process Temperature Range
-14 Degrees to 275 Degrees F
Display Screen Type
LCD
Bar Graph
10 Segments
Memory Features
Min/Max
Pressure Range Type
Compound
Auto-Shutoff
Yes
Weatherproof
Yes
Backlit Screen
Yes
Number of Digits
5
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Loop Power
4 to 20 mA
Includes Batteries
Batteries Included
Compatible Process Media
Dairy, Food, Pharmaceutical
Non-Sparking
No
Includes Calibration Certificate
No
Diaphragm Seal Fill
Glycerin
Primary Display Range
-15 to 0 to 100
Sensor Material
316L Stainless Steel
Sensor Type
Diaphragm
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Vacuum Measurement - Maximum
0 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Maximum
140 Degrees F
Vacuum Measurement - Minimum
-15 psi
Operating Temperature - Minimum
-14 Degrees F
Process Media Temperature - Maximum
275 Degrees F
Power Source - TS Only
4 to 20 mA Loop-Powered
Power Source - old
4 to 20 mA Loop-Powered

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.