146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # KDSR111242-D3

  • Zoro # G2232730


product price:  $1,053.99
/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDSR111242-D3
Zoro #
G2232730
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
146 in
Bottom Width
35 in
Base Depth
103 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
35 in
Step Depth
7 in
Overall Depth
103 in
Reach Height - Maximum
15.7 ft
Base Width
35 in
Base Length
103 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Handrails Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Climbing Angle
56 Degrees
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Tread Type
Serrated
Assembly
Unassembled
Weight
358 lb
Casters Included
Swivel

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 103 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.