Locking Plug, L17-30P, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2741S

  • Zoro # G2233262


product price:  $61.99
/ea

Key Features

NEMA Plug Configuration
L17-30P
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2741S
Zoro #
G2233262
UPC #
783585234946
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
0.350 in to 1.150 in
Outside Diameter
2.33 in
Body Length
2.33 in
Maximum Wire Size
8 AWG
Face Diameter
2.23 in
Minimum Wire Size
16 AWG
Length
2.33 in

Details

Item
Locking Plug
NEMA Plug Configuration
L17-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Resistance Properties
Chemical Resistant, Impact Resistant, Watertight
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Grade
Industrial
Material
Nylon
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
Blade Material
Brass
Housing Material
Nylon
For Environment
Dry
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
10 hp
Polarized
Yes
Flammability
HB or better per UL94 or CSA 22.2 No. 0.6
Amps
30
Antimicrobial
No

Description

The HUBBELL 30A Locking Plug L17-30P is an electrical connector intended for use in indoor, dry locations. This locking plug features a three-pole, four-wire configuration and is rated for 30 amps at 600V AC. Its nylon housing with chemical and impact resistant properties provides durability, while the shrouded design covers the blades from bending or breaking. The integral dust shield helps prevent contaminants from entering the wiring chamber.


Key Features of the HUBBELL 30A Locking Plug L17-30P:

  • Current/Voltage Rating: Rated for 30 A and up to 600V AC with a three-phase connection.

  • NEMA Configuration: L17-30P with polarized, grounded design.

  • Wire Accommodation: Accepts wire sizes from 16 AWG to 8 AWG; suitable for cord diameters between 0.35 in and 1.15 in.

  • Material Construction: Housing made of impact-resistant, chemical-resistant nylon; brass blades included.

  • Cord Grip Design: Cord grip is designed to reduce strain on terminations during use.

  • Operating Temperature Range: -40°C to +75°C (continuous operation).

  • Screw Terminals: Standard wiring style using screw terminals for secure connections.

  • Standards Compliance: Meets UL 498, CSA C22.2 No.42, Federal Specification W-C-596 requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.