Electric Chain Hoist, 20,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER100SD-15 / 460v

  • Zoro # G2233309


product price:  $23,881.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER100SD-15 / 460v
Zoro #
G2233309
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
31 7/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Width
47 3/16 in
Maximum Lifting Length
15 ft
Body Length
31 7/16 in
Minimum Retracted Length
53 29/32 in
Body Depth
10 1/2 in
Body Width
47 3/16 in
Controller Cord Length
11 ft
Lifting Hook Opening Width
3 3/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Clutch
Friction
Finish
Electrostatic Enamel
Thermal Protection
Included
Reeving
8
Brake
Electromagnetic
Control Cord
11 ft
Amps @ Low Volts
8.3 x 2
Hz
60
Number of Speeds
2
Classification
H4
Trolley Configuration
Hook Mounted
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Brake Type
DC Current
Chain Finish
Nickel Plated
Maximum Lift Speed
11 fpm
Includes Brake
Brake Included
Maximum Lifting Capacity
20,000 lb
Headroom
53 29/32 in
Number of Reeves
8
Pendant IP Rating
IP65
Clutch Type
Friction
Body Finish
Enamel
Starts and Stops per Hour
120, 240
For Outdoor Use
Yes
Chain Grade
Grade 80
Minimum Lift Speed
3.5 fpm
Current at Min. Voltage
34.6 A
Body Material
Aluminum
Controls
Push Button Pendant
Hoist IP Rating
IP55
Overload Protection Included
Yes
Number of Load Chains
1
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Programmable by VFD
Chain Material
Alloy Steel
Current at Max. Voltage
16.6 A
Lifting Hook Material
Carbon Steel
Motor Horsepower
4 3/4 hp
Duty Classification
H4
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.