Electric Chain Hoist, 20,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER100LD-20 / 460v

  • Zoro # G2233388


product price:  $16,482.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER100LD-20 / 460v
Zoro #
G2233388
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Housing Width
13 3/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 15/16 in
Body Length
28 15/16 in
Minimum Retracted Length
53 29/32 in
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Body Width
13 3/16 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
3 3/16 in
Body Depth
10 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Item
Electric Chain Hoist
Thermal Protection
Included
Finish
Electrostatic Enamel
Hz
60
Control Cord
16 ft
Amps @ Low Volts
8.3 A
Classification
H4
Lubrication
Oil Bath
Clutch
Friction
Reeving
4
Control
110V Push Button Control Pendant
Number of Speeds
2
Brake
Electromagnetic
Trolley Configuration
Hook Mounted
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Duty Classification
H4
Starts and Stops per Hour
120, 240
For Outdoor Use
Yes
Current at Min. Voltage
17.3 A
Maximum Lift Speed
5.5 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Minimum Lift Speed
2 fpm
Current at Max. Voltage
8.3 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Chain Grade
Grade 80
Clutch Type
Friction
Includes Brake
Brake Included
Overload Protection Included
Yes
Headroom
53 29/32 in
Motor Horsepower
4 3/4 hp
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Brake Type
DC Current
Maximum Lifting Capacity
20,000 lb
Chain Material
Alloy Steel
Programmable
Programmable by VFD
Number of Reeves
4
Resistance Properties
Corrosion Resistant, Wear Resistant
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.