Electric Chain Hoist, 20,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER100LD-15 / 460v

  • Zoro # G2233397


product price:  $15,673.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER100LD-15 / 460v
Zoro #
G2233397
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 15/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 3/16 in
Housing Depth
10 1/2 in
Body Length
28 15/16 in
Body Depth
10 1/2 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
53 29/32 in
Body Width
13 3/16 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
3 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
8.3 A
Control Cord
11 ft
Clutch
Friction
Number of Speeds
2
Hz
60
Item
Electric Chain Hoist
Brake
Electromagnetic
Classification
H4
Control
110V Push Button Control Pendant
Thermal Protection
Included
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted
Reeving
4
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Body Finish
Enamel
Duty Classification
H4
Controls
Push Button Pendant
Motor Horsepower
4 3/4 hp
Number of Reeves
4
Brake Type
DC Current
Clutch Type
Friction
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lifting Capacity
20,000 lb
Minimum Lift Speed
2 fpm
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Material
Carbon Steel
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Starts and Stops per Hour
120, 240
Programmable
Programmable by VFD
Chain Grade
Grade 80
Number of Load Chains
1
Includes Brake
Brake Included
For Outdoor Use
Yes
Current at Min. Voltage
17.3 A
Headroom
53 29/32 in
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Current at Max. Voltage
8.3 A
Maximum Lift Speed
5.5 fpm
Body Material
Aluminum
Hoist IP Rating
IP55
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.